Check Availability
  • WIDIA GTD 

    Thread Mill, 0.630" Shank Dia., 4 Flutes, 1-57/64" Shank Length, TiCN

  • Item # 53MR09
  • Mfr. Model # GTM215022
Thread Mill, 0.630" Shank Dia., 4 Flutes, 1-57/64" Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR09
Mfr. Model # GTM215022
UNSPSC #23172013
Shipping Weight 0.297 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size 9/16
Thread Size 9/16-12
Pitch 12
Cutting Dia. 0.465"
End Mill Material Carbide
Flutes 4
Length of Cut 1.211"
Overall Length 3.937"
Finish TiCN
Shank Dia. 0.630"
Shank Length 1-57/64"
Min. Bore 0.465"
Thread Type UNC
Nomenclature GTM215022
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.