Check Availability
  • WIDIA GTD 

    Thread Mill, 18.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN

  • Item # 53MR03
  • Mfr. Model # GTM215016
Thread Mill, 18.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR03
Mfr. Model # GTM215016
UNSPSC #23172013
Shipping Weight 0.606 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M16
Thread Size M16-1.50
Pitch 1.5mm
Cutting Dia. 14.00mm
End Mill Material Carbide
Flutes 4
Length of Cut 32.31mm
Overall Length 102.00mm
Finish TiCN
Shank Dia. 18.00mm
Shank Length 48.00mm
Min. Bore 14.00mm
Thread Type Metric Fine
Nomenclature GTM215016
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.