Check Availability
  • WIDIA GTD 

    Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN

  • Item # 53MR02
  • Mfr. Model # GTM215015
Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MR02
Mfr. Model # GTM215015
UNSPSC #23172013
Shipping Weight 0.606 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M14
Thread Size M14-1.50
Pitch 1.5mm
Cutting Dia. 12.10mm
End Mill Material Carbide
Flutes 4
Length of Cut 29.31mm
Overall Length 100.00mm
Finish TiCN
Shank Dia. 16.00mm
Shank Length 48.00mm
Min. Bore 12.10mm
Thread Type Metric Fine
Nomenclature GTM215015
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.