This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 14.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiCN

  • Item # 53MR01
  • Mfr. Model # GTM215014
Thread Mill, 14.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiCN

Technical Specifications

Item # 53MR01
Mfr. Model # GTM215014
UNSPSC #23172013
Shipping Weight 0.606 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M12
Thread Size M12-1.50
Pitch 1.5mm
Cutting Dia. 10.10mm
End Mill Material Carbide
Flutes 4
Length of Cut 24.80mm
Overall Length 90.00mm
Finish TiCN
Shank Dia. 14.00mm
Shank Length 45.00mm
Min. Bore 10.10mm
Thread Type Metric Fine
Nomenclature GTM215014
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.