Check Availability
  • WIDIA GTD 

    Thread Mill, 12.00mm Shank Dia., 3 Flutes, 45.00mm Shank Length, TiCN

  • Item # 53MP96
  • Mfr. Model # GTM215010
Thread Mill, 12.00mm Shank Dia., 3 Flutes, 45.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP96
Mfr. Model # GTM215010
UNSPSC #23172013
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M10
Thread Size M10-1.00
Pitch 1.0mm
Cutting Dia. 8.70mm
End Mill Material Carbide
Flutes 3
Length of Cut 20.55mm
Overall Length 80.00mm
Finish TiCN
Shank Dia. 12.00mm
Shank Length 45.00mm
Min. Bore 8.70mm
Thread Type Metric Fine
Nomenclature GTM215010
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.