Check Availability
  • WIDIA GTD 

    Thread Mill, 8.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiCN

  • Item # 53MP94
  • Mfr. Model # GTM215008
Thread Mill, 8.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP94
Mfr. Model # GTM215008
UNSPSC #23172013
Shipping Weight 0.077 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M6
Thread Size M6-0.75
Pitch 0.75mm
Cutting Dia. 5.00mm
End Mill Material Carbide
Flutes 3
Length of Cut 12.40mm
Overall Length 62.00mm
Finish TiCN
Shank Dia. 8.00mm
Shank Length 36.00mm
Min. Bore 5.00mm
Thread Type Metric Fine
Nomenclature GTM215008
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.