Check Availability
  • WIDIA GTD 

    Thread Mill, 18.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN

  • Item # 53MP93
  • Mfr. Model # GTM215007
Thread Mill, 18.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP93
Mfr. Model # GTM215007
UNSPSC #23172013
Shipping Weight 0.595 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M16
Thread Size M16-2.00
Pitch 2.0mm
Cutting Dia. 13.60mm
End Mill Material Carbide
Flutes 4
Length of Cut 33.05mm
Overall Length 102.00mm
Finish TiCN
Shank Dia. 18.00mm
Shank Length 48.00mm
Min. Bore 13.60mm
Thread Type Metric Coarse
Nomenclature GTM215007
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.