Check Availability
  • WIDIA GTD 

    Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN

  • Item # 53MP92
  • Mfr. Model # GTM215006
Thread Mill, 16.00mm Shank Dia., 4 Flutes, 48.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP92
Mfr. Model # GTM215006
UNSPSC #23172013
Shipping Weight 0.471 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M14
Thread Size M14-2.00
Pitch 2.0mm
Cutting Dia. 11.60mm
End Mill Material Carbide
Flutes 4
Length of Cut 29.05mm
Overall Length 100.00mm
Finish TiCN
Shank Dia. 16.00mm
Shank Length 48.00mm
Min. Bore 11.60mm
Thread Type Metric Coarse
Nomenclature GTM215006
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.