Check Availability
  • WIDIA GTD 

    Thread Mill, 8.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiCN

  • Item # 53MP88
  • Mfr. Model # GTM215002
Thread Mill, 8.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP88
Mfr. Model # GTM215002
UNSPSC #23172013
Shipping Weight 0.077 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M6
Thread Size M6-1.00
Pitch 1.0mm
Cutting Dia. 4.80mm
End Mill Material Carbide
Flutes 3
Length of Cut 12.52mm
Overall Length 62.00mm
Finish TiCN
Shank Dia. 8.00mm
Shank Length 36.00mm
Min. Bore 4.80mm
Thread Type Metric Coarse
Nomenclature GTM215002
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.