Check Availability
  • WIDIA GTD 

    Thread Mill, 6.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiCN

  • Item # 53MP87
  • Mfr. Model # GTM215001
Thread Mill, 6.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP87
Mfr. Model # GTM215001
UNSPSC #23172013
Shipping Weight 0.044 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M5
Thread Size M5-0.80
Pitch 0.8mm
Cutting Dia. 4.00mm
End Mill Material Carbide
Flutes 3
Length of Cut 10.82mm
Overall Length 55.00mm
Finish TiCN
Shank Dia. 6.00mm
Shank Length 36.00mm
Min. Bore 4.00mm
Thread Type Metric Coarse
Nomenclature GTM215001
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.