Check Availability
  • WIDIA GTD 

    Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN

  • Item # 53MP82
  • Mfr. Model # GTM115019
Thread Mill, 10.00mm Shank Dia., 4 Flutes, 40.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP82
Mfr. Model # GTM115019
UNSPSC #23172013
Shipping Weight 0.147 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M12
Thread Size M12-1.50
Pitch 1.5mm
Cutting Dia. 9.90mm
End Mill Material Carbide
Flutes 4
Length of Cut 24.71mm
Overall Length 80.00mm
Finish TiAlN
Shank Dia. 10.00mm
Shank Length 40.00mm
Min. Bore 9.90mm
Thread Type Metric Fine
Nomenclature GTM115019
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.