Check Availability
  • WIDIA GTD 

    Thread Mill, 8.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiAlN

  • Item # 53MP80
  • Mfr. Model # GTM115017
Thread Mill, 8.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP80
Mfr. Model # GTM115017
UNSPSC #23172013
Shipping Weight 0.088 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M10
Thread Size M10-1.00
Pitch 1.0mm
Cutting Dia. 7.90mm
End Mill Material Carbide
Flutes 3
Length of Cut 20.46mm
Overall Length 70.00mm
Finish TiAlN
Shank Dia. 8.00mm
Shank Length 36.00mm
Min. Bore 7.90mm
Thread Type Metric Fine
Nomenclature GTM115017
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.