Check Availability
  • WIDIA GTD 

    Thread Mill, 6.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiAlN

  • Item # 53MP79
  • Mfr. Model # GTM115016
Thread Mill, 6.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP79
Mfr. Model # GTM115016
UNSPSC #23172013
Shipping Weight 0.055 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M8
Thread Size M8-1.00
Pitch 1.0mm
Cutting Dia. 5.90mm
End Mill Material Carbide
Flutes 3
Length of Cut 16.44mm
Overall Length 63.00mm
Finish TiAlN
Shank Dia. 6.00mm
Shank Length 36.00mm
Min. Bore 5.90mm
Thread Type Metric Fine
Nomenclature GTM115016
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.