This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    Thread Mill, 14.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN

  • Item # 53MP74
  • Mfr. Model # GTM115011
Thread Mill, 14.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN

Technical Specifications

Item # 53MP74
Mfr. Model # GTM115011
UNSPSC #23172013
Catalog Page 0
Shipping Weight 0.33 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M20
Thread Size M20-2.50
Pitch 2.5mm
Cutting Dia. 13.90mm
End Mill Material Carbide
Flutes 4
Length of Cut 41.15mm
Overall Length 90.00mm
Finish TiAlN
Shank Dia. 14.00mm
Shank Length 45.00mm
Min. Bore 13.90mm
Thread Type Metric Coarse
Nomenclature GTM115011
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.