Check Availability
  • WIDIA GTD 

    Thread Mill, 14.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN

  • Item # 53MP73
  • Mfr. Model # GTM115010
Thread Mill, 14.00mm Shank Dia., 4 Flutes, 45.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP73
Mfr. Model # GTM115010
UNSPSC #23172013
Shipping Weight 0.33 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M18
Thread Size M18-2.50
Pitch 2.5mm
Cutting Dia. 13.90mm
End Mill Material Carbide
Flutes 4
Length of Cut 38.67mm
Overall Length 90.00mm
Finish TiAlN
Shank Dia. 14.00mm
Shank Length 45.00mm
Min. Bore 13.90mm
Thread Type Metric Coarse
Nomenclature GTM115010
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.