Check Availability
  • WIDIA GTD 

    Thread Mill, 6.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiAlN

  • Item # 53MP65
  • Mfr. Model # GTM115002
Thread Mill, 6.00mm Shank Dia., 3 Flutes, 36.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP65
Mfr. Model # GTM115002
UNSPSC #23172013
Shipping Weight 0.046 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M4
Thread Size M4-0.70
Pitch 0.7mm
Cutting Dia. 3.15mm
End Mill Material Carbide
Flutes 3
Length of Cut 8.73mm
Overall Length 55.00mm
Finish TiAlN
Shank Dia. 6.00mm
Shank Length 36.00mm
Min. Bore 3.15mm
Thread Type Metric Coarse
Nomenclature GTM115002
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.