Check Availability
  • WIDIA GTD 

    Thread Mill, 4.00mm Shank Dia., 3 Flutes, 28.00mm Shank Length, TiAlN

  • Item # 53MP64
  • Mfr. Model # GTM115001
Thread Mill, 4.00mm Shank Dia., 3 Flutes, 28.00mm Shank Length, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP64
Mfr. Model # GTM115001
UNSPSC #23172013
Shipping Weight 0.022 lbs
Country of Origin Germany *
Item Thread Mill
Type Solid Carbide
Size M3
Thread Size M3-0.50
Pitch 0.5mm
Cutting Dia. 2.40mm
End Mill Material Carbide
Flutes 3
Length of Cut 6.24mm
Overall Length 42.00mm
Finish TiAlN
Shank Dia. 4.00mm
Shank Length 28.00mm
Min. Bore 2.40mm
Thread Type Metric Coarse
Nomenclature GTM115001
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.