Check Availability
  • WIDIA GTD 

    Round Adjustable Die, UNC, Die Thread Size: #8-32

  • Item # 4AKN5
  • Mfr. Model # 23716
Round Adjustable Die, UNC, Die Thread Size: #8-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AKN5
Mfr. Model # 23716
UNSPSC #27112805
Shipping Weight 0.1 lbs
Country of Origin Not Available *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #8-32
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.