Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Inch, M8-1.25, Semi-Bottoming, 3

  • Item # 445G64
  • Mfr. Model # VTSFT-TC6518
Tap,  Spiral Flute,  Inch,  M8-1.25,  Semi-Bottoming,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445G64
Mfr. Model # VTSFT-TC6518
UNSPSC #23153305
Shipping Weight 0.056 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size M8-1.25
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric
Thread Direction Right Hand
Thread Length 1/2"
Shank Dia. 5/16"
Overall Length 3-9/16"
List Number VT-SFT
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.