Check Availability
  • WIDIA GTD 

    M8-1.00, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, TiAlN/MoS Tap Finish

  • Item # 53MU49
  • Mfr. Model # GT045012
M8-1.00, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, TiAlN/MoS Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MU49
Mfr. Model # GT045012
UNSPSC #23153305
Shipping Weight 0.055 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M8-1.00
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish TiAlN/MoS
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 10.00mm
Shank Dia. 6.00mm
Overall Length 90.00mm
List Number GT04
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.