Check Availability
  • WIDIA GTD 

    M6-1.00 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NG40
  • Mfr. Model # VTSFT6519
M6-1.00 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NG40
Mfr. Model # VTSFT6519
UNSPSC #23153305
Shipping Weight 0.037 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M6-1.00
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 6G
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 12.00mm
Shank Dia. 6.00mm
Overall Length 80.00mm
List Number VT-SFT
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.