Check Availability
  • WIDIA GTD 

    M6-1.00, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445G58
  • Mfr. Model # VTSFT-TC6515
M6-1.00, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445G58
Mfr. Model # VTSFT-TC6515
UNSPSC #23153305
Shipping Weight 0.031 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size M6-1.00
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric
Thread Direction Right Hand
Thread Length 3/8"
Shank Dia. 3/16"
Overall Length 3-1/8"
List Number VT-SFT
Number of Pieces 1
Standards DIN 376
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.