Check Availability
  • Taps
  • WIDIA GTD 

    M6-1.00, Tap, Right Hand, Plug, 2 Flutes, High Speed Steel, DLC Tap Finish

  • Item # 53MV02
  • Mfr. Model # GT705004
M6-1.00, Tap, Right Hand, Plug, 2 Flutes, High Speed Steel, DLC Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MV02
Mfr. Model # GT705004
UNSPSC #23153305
Shipping Weight 0.033 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Metric
Tap Thread Size M6-1.00
Tap Chamfer Plug
Number of Flutes 2
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish DLC
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 17.00mm
Shank Dia. 6.00mm
Overall Length 80.00mm
List Number GT70
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.