Check Availability
  • WIDIA GTD 

    M5-0.80, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, TiN/DLC Tap Finish

  • Item # 53MV35
  • Mfr. Model # GT165003
M5-0.80, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, TiN/DLC Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MV35
Mfr. Model # GT165003
UNSPSC #23153305
Catalog Page 0
Shipping Weight 0.024 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M5-0.80
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 6HX
Tap Material High Speed Steel
Tap Finish TiN/DLC
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 8.00mm
Shank Dia. 6.00mm
Overall Length 70.00mm
List Number GT16
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.