Check Availability
  • WIDIA GTD 

    M42-4.50, Tap, Right Hand, Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445H39
  • Mfr. Model # VTSFT-TC6565
M42-4.50, Tap, Right Hand, Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445H39
Mfr. Model # VTSFT-TC6565
UNSPSC #23153305
Shipping Weight 2.69 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M42-4.50
Tap Chamfer Bottoming
Number of Flutes 5
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric
Thread Direction Right Hand
Thread Length 40.00mm
Shank Dia. 32.00mm
Overall Length 200.00mm
List Number VT-SFT
Number of Pieces 1
Standards DIN 376
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.