Check Availability
  • WIDIA GTD 

    M4-0.70, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, TiAlN/MoS Tap Finish

  • Item # 53MU24
  • Mfr. Model # GT045002
M4-0.70, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, TiAlN/MoS Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MU24
Mfr. Model # GT045002
UNSPSC #23153305
Shipping Weight 0.015 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M4-0.70
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish TiAlN/MoS
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 7.00mm
Shank Dia. 4.50mm
Overall Length 63.00mm
List Number GT04
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.