Check Availability
  • WIDIA GTD 

    M30-3.50 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MZ81
  • Mfr. Model # VTSFT5549
M30-3.50 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MZ81
Mfr. Model # VTSFT5549
UNSPSC #23153305
Shipping Weight 0.101 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M30-3.50
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit D9
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 43.50mm
Shank Dia. 25.93mm
Overall Length 138.20mm
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.