Check Availability
  • WIDIA GTD 

    M27-3.00, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445G09
  • Mfr. Model # VTSFT-TC5547
M27-3.00, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445G09
Mfr. Model # VTSFT-TC5547
UNSPSC #23153305
Shipping Weight 0.702 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M27-3.00
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit D8
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric
Thread Direction Right Hand
Thread Length 38.10mm
Shank Dia. 22.76mm
Overall Length 130.30mm
List Number VT-SFT
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.