Check Availability
  • WIDIA GTD 

    M24-3.00 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MZ77
  • Mfr. Model # VTSFT5545
M24-3.00 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MZ77
Mfr. Model # VTSFT5545
UNSPSC #23153305
Shipping Weight 0.182 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M24-3.00
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit D8
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 34.00mm
Shank Dia. 19.30mm
Overall Length 124.70mm
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.