Check Availability
  • WIDIA GTD 

    M22-2.50 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MZ75
  • Mfr. Model # VTSFT5543
M22-2.50 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MZ75
Mfr. Model # VTSFT5543
UNSPSC #23153305
Shipping Weight 0.484 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M22-2.50
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit D7
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 34.00mm
Shank Dia. 17.70mm
Overall Length 119.10mm
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.