Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Metric, M20-2.50, Semi-Bottoming, 4

  • Item # 53MZ72
  • Mfr. Model # VTSFT5541
Tap,  Spiral Flute,  Metric,  M20-2.50,  Semi-Bottoming,  4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MZ72
Mfr. Model # VTSFT5541
UNSPSC #23153305
Shipping Weight 0.341 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M20-2.50
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit D7
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 31.00mm
Shank Dia. 16.56mm
Overall Length 113.50mm
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.