Check Availability
  • WIDIA GTD 

    M20-2.00 Spiral Flute Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445H07
  • Mfr. Model # VTSFT-TC6542
M20-2.00 Spiral Flute Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445H07
Mfr. Model # VTSFT-TC6542
UNSPSC #23153305
Shipping Weight 0.419 lbs
Country of Origin Italy *
Item Spiral Flute Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M20-2.00
Tap Chamfer Bottoming
Number of Flutes 4
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 25.00mm
Shank Dia. 16.00mm
Overall Length 140.00mm
List Number VT-SFT
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.