Check Availability
  • WIDIA GTD 

    M20-1.50 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NK92
  • Mfr. Model # VTSFT9520
M20-1.50 Tap, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NK92
Mfr. Model # VTSFT9520
UNSPSC #23153305
Shipping Weight 0.454 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M20-1.50
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 30.00mm
Shank Dia. 16.56mm
Overall Length 140.00mm
List Number VT-SFT
Number of Pieces 1
Standards DIN-ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.