Check Availability
  • WIDIA GTD 

    M14-1.50, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W599
  • Mfr. Model # 5365631
M14-1.50, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W599
Mfr. Model # 5365631
UNSPSC #23153305
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M14-1.50
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit D6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 25.00mm
Shank Dia. 10.90mm
Overall Length 91.00mm
List Number 8354
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions