Check Availability
  • WIDIA GTD 

    M12-1.75 Tap, Plug, 3 Flutes, High Speed Steel, TiN/DLC Tap Finish

  • Item # 53MV22
  • Mfr. Model # GT145007
M12-1.75 Tap, Plug, 3 Flutes, High Speed Steel, TiN/DLC Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MV22
Mfr. Model # GT145007
UNSPSC #23153305
Shipping Weight 0.114 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Metric
Tap Thread Size M12-1.75
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit 6HX
Tap Material High Speed Steel
Tap Finish TiN/DLC
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 24.00mm
Shank Dia. 9.00mm
Overall Length 110.00mm
List Number GT14
Number of Pieces 1
Standards DIN 376
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.