Check Availability
  • WIDIA GTD 

    M12-1.25, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, TiAlN/MoS Tap Finish

  • Item # 53MU52
  • Mfr. Model # GT045015
M12-1.25, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, TiAlN/MoS Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MU52
Mfr. Model # GT045015
UNSPSC #23153305
Shipping Weight 0.198 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M12-1.25
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish TiAlN/MoS
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 15.00mm
Shank Dia. 9.00mm
Overall Length 100.00mm
List Number GT04
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.