Check Availability
  • WIDIA GTD 

    M12-1.25, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W615
  • Mfr. Model # 5400237
M12-1.25, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W615
Mfr. Model # 5400237
UNSPSC #23153305
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M12-1.25
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit D11
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 24.00mm
Shank Dia. 9.30mm
Overall Length 86.00mm
List Number 8354
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions