Check Availability
  • WIDIA GTD 

    M10-1.50 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W854
  • Mfr. Model # GT30
M10-1.50 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WIDIA™ GTD™ high-performance Victory™ tap is made from high-speed steel with cobalt alloy for a performance advantage over conventional HSS taps with materials with higher hardness. It offers long tap life at up to 50% higher tapping speed.
The oxide coating helps prevent galling in steels, stainless steels, and irons. For free machining steel.
Show More Close
 

Technical Specifications

Item # 11W854
Mfr. Model # GT30
UNSPSC #23153305
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M10-1.50
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit D10
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 15.00mm
Shank Dia. 10.00mm
Overall Length 100.00mm
List Number GT30
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions