Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Point, Metric, M10-1.50, Plug, 3

  • Item # 53MV21
  • Mfr. Model # GT145006
Tap,  Spiral Point,  Metric,  M10-1.50,  Plug,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MV21
Mfr. Model # GT145006
UNSPSC #23153305
Shipping Weight 0.112 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Metric
Tap Thread Size M10-1.50
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit 6HX
Tap Material High Speed Steel
Tap Finish TiN/DLC
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 22.00mm
Shank Dia. 10.00mm
Overall Length 100.00mm
List Number GT14
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.