Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Metric, M10-1.25, Bottoming, 3

  • Item # 53NG77
  • Mfr. Model # VTSFT6586
Tap,  Spiral Flute,  Metric,  M10-1.25,  Bottoming,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NG77
Mfr. Model # VTSFT6586
UNSPSC #23153305
Shipping Weight 0.074 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M10-1.25
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit 6H
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 18.00mm
Shank Dia. 7.00mm
Overall Length 100.00mm
List Number VT-SFT
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.