Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Metric, M10-1.25, Semi-Bottoming, 3

  • Item # 445G39
  • Mfr. Model # VTSFT-TC5524
Tap,  Spiral Flute,  Metric,  M10-1.25,  Semi-Bottoming,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445G39
Mfr. Model # VTSFT-TC5524
UNSPSC #23153305
Shipping Weight 0.048 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M10-1.25
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit D11
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 18.80mm
Shank Dia. 9.68mm
Overall Length 74.10mm
List Number VT-SFT
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.