Check Availability
  • WIDIA GTD 

    #8-32 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W478
  • Mfr. Model # 5357371
#8-32 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W478
Mfr. Model # 5357371
UNSPSC #23153305
Catalog Page 2271
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #8-32
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H5
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 9/32"
Shank Dia. 0.168"
Overall Length 2-1/8"
List Number 8304
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions