Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Inch, #8-32, Semi-Bottoming, 3

  • Item # 444Z96
  • Mfr. Model # VTSFT6012
Tap,  Spiral Flute,  Inch,  #8-32,  Semi-Bottoming,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444Z96
Mfr. Model # VTSFT6012
UNSPSC #23153305
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #8-32
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 3B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNJC
Thread Direction Right Hand
Thread Length 7/16"
Shank Dia. 3/16"
Overall Length 2-1/2"
List Number VT-SFT
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.