Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Inch, 7/8"-9, Semi-Bottoming, 4

  • Item # 445J04
  • Mfr. Model # VTSFT-TC6036
Tap,  Spiral Flute,  Inch,  7/8"-9,  Semi-Bottoming,  4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445J04
Mfr. Model # VTSFT-TC6036
UNSPSC #23153305
Shipping Weight 0.54 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/8"-9
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1"
Shank Dia. 11/16"
Overall Length 5-1/2"
List Number VT-SFT
Number of Pieces 1
Standards DIN 376
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.