Check Availability
  • WIDIA GTD 

    7/8"-14, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445J06
  • Mfr. Model # VTSFT-TC6037
7/8"-14, Tap, Right Hand, Semi-Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445J06
Mfr. Model # VTSFT-TC6037
UNSPSC #23153305
Shipping Weight 0.507 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/8"-14
Tap Chamfer Semi-Bottoming
Number of Flutes 4
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 11/16"
Shank Dia. 11/16"
Overall Length 4-15/16"
List Number VT-SFT
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.