Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Inch, 7/16"-14, Semi-Bottoming, 3

  • Item # 53NG95
  • Mfr. Model # VTSFT6025
Tap,  Spiral Flute,  Inch,  7/16"-14,  Semi-Bottoming,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NG95
Mfr. Model # VTSFT6025
UNSPSC #23153305
Shipping Weight 0.097 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-14
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 18.00mm
Shank Dia. 8.00mm
Overall Length 100.00mm
List Number VT-SFT
Number of Pieces 1
Standards DIN 376
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.