Check Availability
  • WIDIA GTD 

    #6-40 Tap, Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NH73
  • Mfr. Model # VTSFT5137 -REPLACE EDP#84085
#6-40 Tap, Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NH73
Mfr. Model # VTSFT5137 -REPLACE EDP#84085
UNSPSC #23153305
Shipping Weight 0.009 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #6-40
Tap Chamfer Bottoming
Number of Flutes 2
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 3/8"
Shank Dia. 0.141"
Overall Length 12"
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.