Check Availability
  • WIDIA GTD 

    #6-32, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W859
  • Mfr. Model # GT305126
#6-32, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GT30 are for use with stainless steel, steel, and iron
Show More Close
 

Technical Specifications

Item # 11W859
Mfr. Model # GT305126
UNSPSC #23153305
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #6-32
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 23/64"
Shank Dia. 0.141"
Overall Length 2"
List Number GT30
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions