Check Availability
  • WIDIA GTD 

    5/8"-18 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MZ04
  • Mfr. Model # VTSFT5098 -REPLACE EDP#84663
5/8"-18 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MZ04
Mfr. Model # VTSFT5098 -REPLACE EDP#84663
UNSPSC #23153305
Shipping Weight 0.196 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 5/8"-18
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit H6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1.090"
Shank Dia. 0.480"
Overall Length 3-13/16"
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.