Check Availability
  • WIDIA GTD 

    5/8"-18, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W483
  • Mfr. Model # 5364691
5/8"-18, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W483
Mfr. Model # 5364691
UNSPSC #23153305
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 5/8"-18
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 33/64"
Shank Dia. 0.480"
Overall Length 3-13/16"
List Number 8304
Number of Pieces 1
Standards ANSI
Tap Size 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In